Add More Items
View All Quick Selects
Below you can add an image for 'light fixtures' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Epco, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 Deg F, Configuration: Yes, Compatibility: T5 HD Series Lamps, Color: Clear, Includes: Vented Black End Caps With Built-In Heat Sink, Number Of Pieces: 48
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$13.45
Each
Deluxe Cordlight, Incandescent/A21 Led Lamp, 150 W, 100 FT Cord Length, Molded Plug Plug, 15 A, Yellow, 19 LB
$199.96
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 5.5 In Height, 0.36 LB
$10.63
6" Drop Opal Trim With Reflector
$79.80
6" Shallow Baffle Trim
$42.64
The PS600QD From Power Sentry Is An Emergency Backup Battery That Operates At A Reduced Light Output Of 600 Lumens to Provide Glare-Free Illumination For 90 Minutes and Ensures A Long Life Over A Wide Range Of Temperatures. Once The Wiring Harness Is Installed, No Extra Wiring Will Be Required For The Fixture'S Life. Patented Quick-Disconnect Connector System Allows For Quick and Easy Replacements At End Of Life Without Rewiring.
$296.00
Clear Protect-O-Sleeves For Size T-8 Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-96, Length 96 In
$19.41
Protect-O-Sleeves, For Fluorescent Tubes, F-32, T-8, Clear, For Sleeve With 2 Caps, Red
$9.96
Epco, Tube Guard End Cap, End Cap, Color: Black, Number Of Pieces: 48, Compatibility: T12 Tubes
Nacogdoches Availability: In Stock
$74.81
Per 100
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$27.95
Led Wrap, 120 V, 40 W, Metal (Housing);Plastic (End Cap) Material, White, 4000 K, >80, 50000 H Average Life, Lamp Included, Non Dimmable, 60 HZ, Gloss, 2380 LM Brightness (Lumens), 47-2/5 In Length, 5-1/2 In Width, 2-3/5 In Height, 5 LB
$76.98
One-Light Close-to-Ceiling. Clear Acorn Patterned Glass. Ko For Switch. Keyhole Slots For Easy Fixture Mounting. Glass Held In Place With Three Thumb Screws.
$20.36
VM3 Series - 175W Metal Halide Quadri-Volt Housing
$1,270.40
Gleeful Simplicity Defines This One-Light Mini-Pendant With Fluted Glass From The Joy Collection. Refreshing and Fashionable Arcing Forms Of Brushed Nickel Metal Arms Enhance The Etched White Fluted Glass. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style. The Unique Construction Comes With Two 6 Inch Stems and One 72 Inch Chain to Allow The Fixture to Hang Straight and Level At Any Height. For Stem Hanging Fixtures One or Two Links Of Chain Are Still Requ
$84.00
2 Lamp Wet Listed, 4', 32W, T8is
Total Availability: Out of Stock
$180.00
60W Led Canopy, 120-277V
$318.33
Two-Light Bath Finished In Antique Bronze With Etched Umber Linen Glass Shades Scaled Across A Slightly Arching, Pointed Arm. Generously Balanced Glass Shades Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style.
$78.10
Sweeping, Arching, Elegant Arms Frame Soft, Tapered Etched Glass In The Wisten Collection. Flat Steel Arms Are Highlighted By The Brushed Nickel Finish On This Three-Light Bath Bracket Conveying Its Unique Form and Structure. Create A Designer Coordinated Look With The Extensive Collection Of Wisten Fixtures.
$168.12
Elegantly Formed Five-Light Chandelier Featuring Soft Etched White, Bell-Shaped Glass. Distinctive Ebbing and Flowing Of Flat Steel Arms and Scroll Accents Are Plated In A Brushed Nickel Finish. With A Timeless Appeal, This Torino Fixture Is Supplied With Six Feet Of 9 Gauge Chain For Ceiling Chain Mount.
$457.41
Elegantly Formed Five-Light Chandelier Featuring Soft Tea-Stained, Bell-Shaped Glass. Distinctive Ebbing and Flowing Of Flat Steel Arms and Scroll Accents Are Hand Painted In A Forged Bronze Finish Entailing Black and Brown Tones. With A Timeless Appeal, This Torino Fixture Is Supplied With Six Feet Of 9 Gauge Chain For Ceiling Chain Mount.
$394.84
20
Popularity
Default